Dual Sided Vertical Cable Manager

Item #: 0014781

Cat #: PEV12

UPC: 074983291304

Call for price
Company wide:
0 in stock
Dual Sided Vertical Cable Manager 45RU 12" Wide PatchRunner™ High Capacity Vertical Cable Manager, Dual Sided

Overview

Dual Sided Vertical Cable Manager 45RU 12" Wide PatchRunner™ High Capacity Vertical Cable Manager, Dual Sided
Also known as: 074983291304, PEV12, PDTPEV12

Specifications

Width: 12 in
Color: Black
Width: 12 in
Color: Black