PatchRunner End Panel *** Discontinued ***

Item #: 0014780

Cat #: PREPB1

UPC: 074983980086

Call for price
Company wide:
0 in stock
Documents & Guides
End Panel For Use With PEV Vertical Manager, Includes Two Panel Sections To Cover 45 RU On One Side, Dimensions: 82.5"H x 14.4"W x 0.7"D (2095mm x 367mm x 18mm), Black *** Discontinued ***

Overview

End Panel For Use With PEV Vertical Manager, Includes Two Panel Sections To Cover 45 RU On One Side, Dimensions: 82.5"H x 14.4"W x 0.7"D (2095mm x 367mm x 18mm), Black *** Discontinued ***
Also known as: 074983980086, PREPB1, PDTPREPB1

Specifications

Color: Black
Material: Steel
Size: 45RMU
Color: Black
Size: 45RMU
Material: Steel