PatchRunner Dual Hinged Door, Black

Item #: 0014773

Cat #: PRD6

UPC: 074983454136

Call for price
Company wide:
0 in stock
PatchRunner Dual Hinged Door, Height: 82.8" x Width: 6.1" x Depth: 1.6", Black

Overview

PatchRunner Dual Hinged Door, Height: 82.8" x Width: 6.1" x Depth: 1.6", Black
Also known as: 074983454136, PRD6, PDTPRD6

Specifications

Type: Door, Dual Hinge
Mounting: Rack
Color: Black
Size: 45RMU
Height: 82.800 in
Width: 6.100 in
Material: Aluminum
Depth: 1.600 in
Type: Door, Dual Hinge
Color: Black
Height: 82.800 in
Material: Aluminum
Mounting: Rack
Size: 45RMU
Width: 6.100 in
Depth: 1.600 in