PatchRunner Dual-Hinged Door

Item #: 0014763

Cat #: PRD10

UPC: 074983784455

Call for price
Company wide:
0 in stock
PatchRunner Dual-Hinged Door, Height: 82.8" x Width: 10.1" x Depth: 1.6", Black

Overview

PatchRunner Dual-Hinged Door, Height: 82.8" x Width: 10.1" x Depth: 1.6", Black
Also known as: 074983784455, PRD10, PDTPRD10

Specifications

Type: Door
Color: Black
Size: 45RMU
Type: Door
Size: 45RMU
Color: Black