Switch, 120V, 8A, Taupe

Item #: 0014744

Cat #: MSC-S8AM-TP

UPC: 027557082921

$ 60.12 EA
Company wide:
0 in stock
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Taupe

Overview

Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Taupe
Also known as: 027557082921, MSC-S8AM-TP, LUTMSCS8AMTP

Specifications

Color: Taupe
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Amps: 8
Type: Occupancy, Vacancy
Light Technology: Fluorescent, Halogen
Color: Taupe
Family / Style: Maestro
Mounting: Knuckle
Type: Occupancy, Vacancy
Volts AC: 120
Poles: 1
Amps: 8
Light Technology: Fluorescent, Halogen