200A Ring Type Meter Socket

Item #: 0014734

Cat #: 227MTB/22

UPC: 784572219793

$ 4303.72 EA
Company wide:
0 in stock
7 Terminal Ring Type 2-Small Closing Plate Link Bypass 1-200 Ampere Main Breaker 22k Ampere Interrupting Capacity Rating, 3-Phase, Type 3R, 6L x 14.125W x 48H, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

7 Terminal Ring Type 2-Small Closing Plate Link Bypass 1-200 Ampere Main Breaker 22k Ampere Interrupting Capacity Rating, 3-Phase, Type 3R, 6L x 14.125W x 48H, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572219793, 227MTB/22, MLB227MTB22

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 3
Standards: California Proposition 65