Power Supply, DIN Rail Mount, 100-240VAC Input, 24VDC Output, 20A

Item #: 0014709

Cat #: 2866776

UPC:

Company wide:
0 in stock
Documents & Guides
Power Supply, QUINT-PS/1AC/24DC/20, DIN Rail Mount, 100 - 240 Volt AC Input, 24 Volt DC Output, 20 Amp, 1-Phase

Overview

Power Supply, QUINT-PS/1AC/24DC/20, DIN Rail Mount, 100 - 240 Volt AC Input, 24 Volt DC Output, 20 Amp, 1-Phase
Also known as: 2866776, PHE2866776

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Amps: 20
Volts AC Range: 100 - 240
Volts DC: 24
Phase: 1
Volts AC Range: 100 - 240
Mounting: DIN Rail
Amps: 20