PLATT logo

Liquidtight Flexible Conduit, Non-Metallic, 1", Gray, 100' Coil

Item #: 0014673
Cat #: 15008-100
UPC: 034481233282
$ 3.53 FT
Company wide:
3,585 in stock
Documents & Guides
CARFLEX, 1 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Coil.

Overview

CARFLEX, 1 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Coil.
1 Inch Gray Liquidtight Flexible Non-metallic Conduit, 100 Foot Coil
Also known as: 034481233282, 15008-100, CAR15008100, lnmf, Flex con, seal tight

Specifications

Length: 100 ft
Diameter: 1 in
Color: Gray
Type: LFNC-B
Length: 100 ft
Color: Gray
Diameter: 1 in
Type: LFNC-B

Customer Reviews

No reviews for this product
(0)