Liquidtight Flexible Conduit, Non-Metallic, 3/4", Gray, 100' Coil

Item #: 0014672
Cat #: 15007-100
UPC: 034481233152
$ 1.92 FT
Company wide:
5,373 in stock
Documents & Guides
CARFLEX, 3/4 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Coil.

Overview

CARFLEX, 3/4 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Coil.
3/4 Inch Gray Liquidtight Flexible Non-metallic Conduit, 100 Foot Coil
Also known as: 034481233152, 15007-100, CAR15007100, Flex Conduit, 3/4" P. Flex, PVC flex, Seal Tight, 3/4" Carflex, liquidtight, 34lnmf

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Gray
Type: LFNC-B
Diameter: 3/4 in
Color: Gray
Length: 100 ft
Type: LFNC-B

Customer Reviews

No reviews for this product
(0)