PLATT logo

Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 100' Coil

Item #: 0014670
Cat #: 15005-100
UPC: 034481233053
$ 1.42 FT
Company wide:
8,591 in stock
Documents & Guides
CARFLEX, 1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Coil.

Overview

CARFLEX, 1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Coil.
1/2 Inch Gray Liquidtight Flexible Non-metallic Conduit, 100 Foot Coil
Also known as: 034481233053, 15005-100, CAR15005100, carflex, 1/2 sealtight, sealtight, 1/2" liquid tight, FNMC-B

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Gray
Type: LFNC-B
Diameter: 1/2 in
Color: Gray
Length: 100 ft
Type: LFNC-B

Customer Reviews

No reviews for this product
(0)