Liquidtight Flexible Conduit, Non-Metallic, 1/2", Gray, 1000'

Item #: 0014668
Cat #: 15005-001
UPC: 034481233046
$ 1.42 FT
Company wide:
13,452 in stock
Documents & Guides
CARFLEX, 1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray, 1000 Foot Reel

Overview

CARFLEX, 1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray, 1000 Foot Reel
1/2 Inch Gray Liquidtight Flexible Non-metallic Conduit, 1,000 Foot Reel
Also known as: 034481233046, 15005-001, CAR15005001, Seal tight, 1/2, 1/2" Carlon

Specifications

Diameter: 1/2 in
Length: 1000 ft
Color: Gray
Type: LFNC-B
Diameter: 1/2 in
Color: Gray
Length: 1000 ft
Type: LFNC-B

Customer Reviews

No reviews for this product
(0)