1" Blue ENT, 10' Coil

Item #: 0014664

Cat #: 1ENTBLUX10

UPC: 034481231974

$ 3.02 FT
Company wide:
360 in stock
Documents & Guides
1 Inch Blue Electrical Non-Metallic Tubing (ENT), 10 Foot Coil

Overview

1 Inch Blue Electrical Non-Metallic Tubing (ENT), 10 Foot Coil

Electrical Nonmetallic Tubing (ENT), is designed to replace EMT, flexible metal conduit or otherraceway or cable systems, for installation in accordance with Article 331 of the National ElectricalCode, other applicable sections of the Code, and local codes.

Also known as: 034481231974, 1ENTBLUX10, smurf, smurftube

Specifications

Diameter: 1 in
Color: Blue
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Color: Blue