2" P&C Corrugated Flexible Conduit, 250' Reel

Item #: 0014652

Cat #: 11811-250

UPC: 034481231431

$ 6.83 FT
Company wide:
144 in stock
Documents & Guides
2 Inch P&C Corrugated Flexible Conduit, 250 Foot Reel

Overview

2 Inch P&C Corrugated Flexible Conduit, 250 Foot Reel

Carlon® P&C Flex™ Non-Metallic Corrugated Conduit makes power and communication installations faster and easier by providing maximum installation flexibility. The corrugated design is flexible enough to accommodate any degree of bend requirement.

Also known as: 034481231431, 11811-250, CAR11811250

Specifications

Length: 250 ft
Color: Gray
Diameter: 2 in
Length: 250 ft
Diameter: 2 in
Color: Gray