
50 Ft. Heavy Duty Extension Cords, 12/3, Red
Item #: 0014609
Cat #: 2548SWUSA1
UPC: 029892051587
$ 155.18 EA
Company wide:
11
in stock
Documents & Guides
Heavy Duty Extension Cord, SJTW, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC, Length: 50 ft, Color: Red/White/Blue, Clear Lighted Female End
Overview
Heavy Duty Extension Cord, SJTW, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC, Length: 50 ft, Color: Red/White/Blue, Clear Lighted Female End
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892051587, 2548SWUSA1, SWC2548SWUSA1, 20 amp heavy duty extension cord
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Color: | Red, Blue, White |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Length: | 50 ft |
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Length: | 50 ft |
| Color: | Red, Blue, White |
| Volts AC: | 120 |
| Amps: | 15 |