PVC Plug, Size: 4", Material: Polyethylene

Item #: 0014579

Cat #: P258NT

UPC: 034481061908

$ 6.24 EA
Company wide:
17 in stock
Documents & Guides
Plug with Pull Tabs,4 inch, Polyethylene

Overview

Plug with Pull Tabs,4 inch, Polyethylene
Also known as: 034481061908, P258NT, CARP258NT

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in