3" POLYETHYLENE PLUG

Item #: 0014578

Cat #: P258LT

UPC: 034481061885

$ 5.33 EA
Company wide:
0 in stock
Documents & Guides
CAR P258LT 3" POLYETHYLENE PLUG

Overview

CAR P258LT 3" POLYETHYLENE PLUG
Also known as: 034481061885, P258LT, CARP258LT

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC