4" PVC 90° Elbow, 36" Radius, DB-60, Gray

Item #: 0014575

Cat #: PF9FN

UPC: 034481049661

$ 80.06 EA
Company wide:
0 in stock
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-60, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-60, Gray
Also known as: 034481049661, PF9FN, CARPF9FN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Type: DB-60
Color: Gray
Diameter: 4 in
Sweep Radius: 36 in
Material: PVC
Angle: 90°
Type: DB-60