J-PRO,.75 in,3/4 SCREW-ON CLMP,BL,PK50
Item #: 0014562
Cat #: JP75SBC87-L20
UPC: 074983440351
$ 5.12 EA
Company wide:
0
in stock
Documents & Guides
J-PRO Cable support system, with screw-on beam clamp for use with flanges up to 3/4 (19.1mm) thick, 0.75 (19.0mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.
Overview
J-PRO Cable support system, with screw-on beam clamp for use with flanges up to 3/4 (19.1mm) thick, 0.75 (19.0mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.
Also known as: 074983440351, JP75SBC87-L20, PDTJP75SBC87L20
Features & Benefits
- Not re-built from light industrial air conditioners
- Painted galvanized sheet metal cover for rugged factory and outdoor environments
- Corrosion resistant coating on ambient side components for Type 4X models
- Corrosion resistant coating on ambient and enclosure side components for Type 4X Offshore models
- SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360616G300 item is rated 6000BTU 115V with material of Steel color Lt Gray.
- Cleanable, reusable aluminum mesh filter protects coils for extremely dusty and dirty atmospheres
- Digital temperature control
- Narrow design to accommodate 12-in (300-mm) deep cabinets
- UL Listed to save customers time and money with agency approvals
- Easy-Mount flanges for simple installation
Specifications
| Material: | Nylon |
| Material: | Nylon |