PLATT logo

Liquidtight Connector, Straight, 2"

Item #: 0014560
Cat #: LT43J
UPC: 034481085751
$ 66.17 EA
Company wide:
105 in stock
Liquidtight Connector, Straight, 2 Inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Liquidtight Connector, Straight, 2 Inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
2 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Also known as: 034481085751, LT43J, CARLT43J

Specifications

Diameter: 2 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)