Liquidtight Connector, 1", Straight, Non-Metallic

Item #: 0014557

Cat #: NMLT100

UPC: 018997541000

$ 6.26 EA
Company wide:
2,455 in stock
Documents & Guides
Liquidtight Connector, Straight, Size: 1 Inch, Material: Non-Metallic, Color: Gray,For Use With Non-Metallic Liquidtight Conduit, Refer to Diagram: A = 1.950", B = 0.670", C = 1.925"

Overview

Liquidtight Connector, Straight, Size: 1 Inch, Material: Non-Metallic, Color: Gray,For Use With Non-Metallic Liquidtight Conduit, Refer to Diagram: A = 1.950", B = 0.670", C = 1.925"

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 018997541000, NMLT100, ARLNMLT100

Specifications

Diameter: 1 in
Diameter: 1 in