Liquidtight Connector, 1-1/2", 90°, Non-Metallic

Item #: 0014545

Cat #: LT20H

UPC: 034481085201

$ 60.54 EA
Company wide:
248 in stock
Documents & Guides
Liquidtight Connector, 90 Degree, 1-1/2 Inch Diameter, Two-Piece Type, PVC With Nitrile O-Ring, Gray, For Use With Carflex conduit and Carflex X-Flex Conduit

Overview

Liquidtight Connector, 90 Degree, 1-1/2 Inch Diameter, Two-Piece Type, PVC With Nitrile O-Ring, Gray, For Use With Carflex conduit and Carflex X-Flex Conduit

Designed for quick and easy installation, Carlon products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481085201, LT20H, CARLT20H

Specifications

Diameter: 1 1/2 in
Material: PVC
Diameter: 1 1/2 in
Material: PVC