PLATT logo

Liquidtight Connector, 90°, 1", Non-Metallic

Item #: 0014543
Cat #: LT20F-NEW
UPC: 034481194170
$ 29.32 EA
Company wide:
1,308 in stock
Documents & Guides
Non-Metallic Liquidtight Connector - Carflex, 90°, 1 inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex, UL 514B *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Non-Metallic Liquidtight Connector - Carflex, 90°, 1 inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex, UL 514B *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
1 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Also known as: 034481194170, LT20F-NEW, CARLT20FNEW, Carflex 90*

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)