2-Way Cable Tie Mounting Base

Item #: 0014519

Cat #: TC5828

UPC: 786210873596

$ 0.94 EA
Company wide:
0 in stock
Documents & Guides
Mounting Base, 2-Way. Cable Type: Standard up to 50 lbs. Length: 0.875". Width: 0.39". Mount: Screw, Color: White. Package Quantity: 100.

Overview

Mounting Base, 2-Way. Cable Type: Standard up to 50 lbs. Length: 0.875". Width: 0.39". Mount: Screw, Color: White. Package Quantity: 100.

Four-way mounting base, natural nylon 6.6, temperature-resistant up to 85 degrees Celsius (185 F), 22.48 mm (0.885 inches) long, 10.16 mm (0.4 inches) wide, 3.8 mm (0.15 inches) high, for mounting with hexagonal head screws size 8, mounting hole 4.3 mm (0.17 inches) diameter, 100-pack

Also known as: 786210873596, TC5828, THBTC5828

Specifications

Color: Natural
Mounting: # 8 Screw
Color: Natural
Mounting: # 8 Screw