6" PVC Bell End

Item #: 0014514

Cat #: E997R

UPC: 034481061540

$ 33.79 EA
Company wide:
0 in stock
Documents & Guides
6" PVC Bell End.

Overview

6" PVC Bell End.
Also known as: 034481061540, E997R, CARE997R

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in