Screw-on beam clamp

Item #: 0014508

Cat #: JP4SBC50RB-X20

UPC: 074983977413

$ 10.35 EA
Company wide:
0 in stock
Screw-on beam clamp mount – up to 1/2" flange. Rotates 360°

Overview

Screw-on beam clamp mount – up to 1/2" flange. Rotates 360°

J-PRO Cable support system, with screw-on beam clamp for use with flanges up to 1/2 (12.7mm) thick, rotates 360 degrees, 4.00 (101.6mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 10 pc. package quantity.

Also known as: 074983977413, JP4SBC50RB-X20, PDTJP4SBC50RBX20

Specifications

Material: Nylon
Material: Nylon