Meter Offset Nipple, 2", PVC, Gray

Item #: 0014504

Cat #: E995J

UPC: 034481066361

$ 19.33 EA
Company wide:
473 in stock
Documents & Guides
Meter Offset Nipple, Size 2 Inches, Offset 0.684 Inches, Length 4.270 Inches, PVC, Gray, For use with Schedule 40 and 80 PVC

Overview

Meter Offset Nipple, Size 2 Inches, Offset 0.684 Inches, Length 4.270 Inches, PVC, Gray, For use with Schedule 40 and 80 PVC

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481066361, E995J, CARE995J, plastic offset, service offset

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)