4 IN X 4 IN X 2 IN JUNCTION BOX

Item #: 0014494

Cat #: E989NNJ

UPC: 034481066811

$ 22.72 EA
Company wide:
0 in stock
Documents & Guides
CAR E989NNJ USE# 0051619

Overview

CAR E989NNJ USE# 0051619
Also known as: 034481066811, E989NNJ, CARE989NNJ

Specifications

Material: Polycarbonate
Width: 4 in
Height: 4 in
Depth: 2 in
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Height: 4 in
IP/NEMA Rating: NEMA 4X
Width: 4 in
Depth: 2 in