Conduit Body Type E, Size 3/4", PVC/Gray

Item #: 0014492

Cat #: E988E

UPC: 034481065227

$ 15.34 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Type E, Size 3/4 Inch, 12 Cubic Inches, Length 6-11/32 Inch, Width 2-1/32 Inch, Material PVC, Color Gray

Overview

Conduit Body Type E, Size 3/4 Inch, 12 Cubic Inches, Length 6-11/32 Inch, Width 2-1/32 Inch, Material PVC, Color Gray

Carlon fittings are 1/4 to 1/5 the weight of metallic systems, can be installed in less than half the time and are easily fabricated on the job, and because Carlon non-metallic elbows and fittings don't conduct electricity, the system is safe. 

Also known as: 034481065227, E988E, CARE988E

Specifications

Material: PVC
Hub Diameter: 3/4 in
Material: PVC
Hub Diameter: 3/4 in