PVC Junction Box, 6 x 6 x 4"

Item #: 0014491

Cat #: E987R

UPC: 034481066866

$ 44.02 EA
Company wide:
7 in stock
Documents & Guides
PVC Junction Box, 6 x 6 x 4 Inch, Screw Cover, Gray

Overview

PVC Junction Box, 6 x 6 x 4 Inch, Screw Cover, Gray

The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314 exception of the National Electrical Code. Carlon junction box delivers industry-leading corrosion resistance and rugged physical properties for direct-burial applications, providing long-lasting protection for buried splices and terminations while simplifying installation and inspection.

Also known as: 034481066866, E987R, CARE987R, box

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Height: 6 in
Material: PVC
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Height: 6 in
Width: 6 in