3
more

$ 38.41 EA
Company wide:
0
in stock
Documents & Guides
Molded Junction Box, Length 4 Inch x Width 4 Inch x Depth 4 Inch, Material PVC, Color Gray
Overview
Molded Junction Box, Length 4 Inch x Width 4 Inch x Depth 4 Inch, Material PVC, Color Gray
Also known as: 034481066835, E987N, CARE987N
Specifications
| Depth: | 4 in |
| Mounting: | Surface |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | PVC |
| IP/NEMA Rating: | NEMA 4X |
| Depth: | 4 in |
| Color: | Gray |
| Height: | 4 in |
| IP/NEMA Rating: | NEMA 4X |
| Mounting: | Surface |
| Width: | 4 in |
| Material: | PVC |