LB-COND BDY 12CU 1IN GRY PVC

Item #: 0014480

Cat #: E986F

UPC: 034481065432

$ 14.03 EA
Company wide:
0 in stock
Documents & Guides
Type LB Conduit Body, Volume 12 Cubic Inches, Size 1 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Overview

Type LB Conduit Body, Volume 12 Cubic Inches, Size 1 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Also known as: 034481065432, E986F, CARE986F

Specifications

Material: PVC
Hub Diameter: 1 in
Material: PVC
Hub Diameter: 1 in