TYPE LB COND BDY 12CU 3/4IN PVC

Item #: 0014479

Cat #: E986E-CAR

UPC: 034481132493

$ 14.25 EA
Company wide:
0 in stock
Documents & Guides
Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Overview

Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Also known as: 034481132493, E986E-CAR, CARE986ECAR

Specifications

Material: PVC
Hub Diameter: 3/4 in
Material: PVC
Hub Diameter: 3/4 in