Weatherproof Box, FSS Type, 1 Gang, (2) 1/2" Outlets, 2.42" Deep, Non-Metallic

Item #: 0014468

Cat #: E982DFN

UPC: 034481049036

$ 24.87 EA
Company wide:
72 in stock
Documents & Guides
FSS Weatherproof Box, 1-Gang, Non-Metallic, (2) 1/2" Outlets (2 in one end). Cubic Inches: 18". Gray. Includes Mounting Feet

Overview

FSS Weatherproof Box, 1-Gang, Non-Metallic, (2) 1/2" Outlets (2 in one end). Cubic Inches: 18". Gray. Includes Mounting Feet

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481049036, E982DFN, CARE982DFN

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: Non-Metallic
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 2
Mounting: Vertical
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 2
Color: Gray
Material: Non-Metallic
Threaded Outlet Diameter: 1/2 in