Weatherproof Box, 2FSE Type, 2 Gang, (1) 1/2" Outlets, 1.98" Deep, Non-Metallic

Item #: 0014458

Cat #: E9802D

UPC: 034481084013

$ 30.86 EA
Company wide:
66 in stock
Documents & Guides
2-Gang, Weatherproof Box, Non-Metallic, Type 2FSE, (1) 1/2" Outlet (1 in one end). Cubic Inches: 32". Color: Gray. Includes Mounting Feet

Overview

2-Gang, Weatherproof Box, Non-Metallic, Type 2FSE, (1) 1/2" Outlet (1 in one end). Cubic Inches: 32". Color: Gray. Includes Mounting Feet

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481084013, E9802D, CARE9802D

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Material: Non-Metallic
Cubic Inches: 32 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Gangs: 2
Color: Gray
Cubic Inches: 32 in³
Number of Threaded Outlets: 1
Mounting: Vertical
Material: Non-Metallic
Threaded Outlet Diameter: 1/2 in