Weatherproof Box, 2 Gang, No Outlets, 2" Depth, Non-Metallic

Item #: 0014456

Cat #: E9802

UPC: 034481153870

$ 24.97 EA
Company wide:
461 in stock
Documents & Guides
Weatherproof Box, 2 Gang, No Outlets, 2 Inch Depth, Non-Metallic, Mounting Feet Included

Overview

Weatherproof Box, 2 Gang, No Outlets, 2 Inch Depth, Non-Metallic, Mounting Feet Included

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481153870, E9802, CARE9802

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Cubic Inches: 32 in³
Gangs: 2
Color: Gray
Mounting: Vertical
Cubic Inches: 32 in³