Weatherproof Box, FSE Type, 1 Gang, (1) 1" Outlets, 2.42" Deep, Non-Metallic

Item #: 0014452

Cat #: E980FFN

UPC: 034481048947

$ 21.27 EA
Company wide:
63 in stock
Documents & Guides
FSE Weatherproof Box, 1-Gang, Non-Metallic, (1) 1" Outlets (1 in one end). Cubic Inches: 18". Gray. Includes Mounting Feet

Overview

FSE Weatherproof Box, 1-Gang, Non-Metallic, (1) 1" Outlets (1 in one end). Cubic Inches: 18". Gray. Includes Mounting Feet

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481048947, E980FFN, CARE980FFN

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: Non-Metallic
Cubic Inches: 18 in³
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 1 in
Mounting: Vertical
Gangs: 1
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1 in
Color: Gray
Material: Non-Metallic
Number of Threaded Outlets: 1