Weatherproof Cover, 1-Gang, Single Receptacle, Vertical, Non-Metallic, Gray

Item #: 0014442

Cat #: E98G20N

UPC: 034481110712

$ 51.18 EA
Company wide:
13 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Vertical Mount, Non-Metallic, Single Receptacle (20 Amp), Diameter: 1.625", Gray

Overview

Weatherproof Cover, 1-Gang, Vertical Mount, Non-Metallic, Single Receptacle (20 Amp), Diameter: 1.625", Gray

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481110712, E98G20N, CARE98G20N

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Mounting: Vertical
Gangs: 1
Color: Gray