Weatherproof Box, FSCC Type, 1 Gang, (3) 1/2" Outlets, 2.42" Deep, Non-Metallic

Item #: 0014434

Cat #: E979DFN-CAR

UPC: 034481132103

$ 35.06 EA
Company wide:
53 in stock
Documents & Guides
FSCC Weatherproof Box, 1-Gang, Non-Metallic, (3) 1/2" Outlets (1 in one end, 2 in other end). Cubic Inches: 18". Gray. Includes: Mounting Feet

Overview

FSCC Weatherproof Box, 1-Gang, Non-Metallic, (3) 1/2" Outlets (1 in one end, 2 in other end). Cubic Inches: 18". Gray. Includes: Mounting Feet

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481132103, E979DFN-CAR, CARE979DFNCAR

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: Non-Metallic
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 3
Color: Gray
Material: Non-Metallic
Threaded Outlet Diameter: 1/2 in