
$ 0.71 EA
Company wide:
0
in stock
Documents & Guides
Conduit Clamp, Size 1/2 Inch, Length 2.16 Inches, Width 0.50 Inches, Height 1.04 Inches, Material PVC, Color Gray
Overview
Conduit Clamp, Size 1/2 Inch, Length 2.16 Inches, Width 0.50 Inches, Height 1.04 Inches, Material PVC, Color Gray
Also known as: 034481069416, E977DC, CARE977DC
Specifications
Diameter: | 1/2 in |
Material: | PVC |
Mounting: | 2-Hole |
Diameter: | 1/2 in |
Mounting: | 2-Hole |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)