LITH FHE-654-1/41/2 High pressure h

Item #: 0014423

Cat #: FHE 654 1/41/2

UPC: 745975632039

Company wide:
0 in stock
Documents & Guides
LIT FHE 654 1/41/2 NORMAL DIS T 1 4LAMP BALLAST AND 1 2LAMP BALLAST

Overview

LIT FHE 654 1/41/2 NORMAL DIS T 1 4LAMP BALLAST AND 1 2LAMP BALLAST
Also known as: 745975632039, FHE 654 1/41/2, LITFHE6541412

Specifications

Material: Acrylic, Polycarbonate
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Material: Acrylic, Polycarbonate
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent