Conduit Body with Cover, Type X, 3/4" Hubs, PVC

Item #: 0014411

Cat #: E970CE

UPC: 034481066750

$ 34.05 EA
Company wide:
13 in stock
Conduit Body with Cover, Type X, Hub Size 3/4 Inch, Volume 15.16 Cubic Inches, Width 4.625 Inches, Depth 2.420 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Overview

Conduit Body with Cover, Type X, Hub Size 3/4 Inch, Volume 15.16 Cubic Inches, Width 4.625 Inches, Depth 2.420 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Carlon's PVC conduit bodies come standard with stainless steel hardware.

Also known as: 034481066750, E970CE, CARE970CE

Specifications

Material: PVC
Hub Diameter: 3/4 in
Material: PVC
Hub Diameter: 3/4 in