5 IN X 4 IN SCH 40 SWEDGE REDUCER

Item #: 0014387

Cat #: E952PN

UPC: 034481062936

$ 83.99 EA
Company wide:
0 in stock
Documents & Guides
Fabricated Reducer, Male x Male, Size 5 Inch x 4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Overview

Fabricated Reducer, Male x Male, Size 5 Inch x 4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Also known as: 034481062936, E952PN, CARE952PN

Specifications

Diameter: 5 in, 4 in
Material: PVC
Diameter: 5 in, 4 in
Material: PVC