PVC Expansion Coupling, Short, 2" Max Expansion

Item #: 0014367

Cat #: E945J

UPC: 034481061267

$ 85.53 EA
Company wide:
0 in stock
Documents & Guides
2" PVC Short Expansion Coupling, 2" Max Expansion

Overview

2" PVC Short Expansion Coupling, 2" Max Expansion
Also known as: 034481061267, E945J, CARE945J

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in