Cable Support, J-Hook, Wall Mount, 1/4" Hole, Nylon

Item #: 0014365

Cat #: JP75W-L20

UPC: 074983440207

$ 1.74 EA
Company wide:
378 in stock
Wall mount – one 1/4" mounting hole.

Overview

Wall mount – one 1/4" mounting hole.

Panduit's StrongHold J hook with Wall Mount Bracket have a patented design, featuring complete horizontal and vertical 1" bend radius control. This feature prevents pinch points and degradation of cable performance. They are suitable for use in air handling spaces and are UL listed. Requires 1/4” (M6) mounting hole for user supplied screw, 0.75” (19.0mm) max bundle capacity. Made of Nylon 6.6, are black in color and come in packages of 50.

Also known as: 074983440207, JP75W-L20, PDTJP75WL20

Specifications

Diameter: 1/4 in
Material: Nylon
Diameter: 1/4 in
Material: Nylon