Flat Washer, Neoprene, 2"

Item #: 0014364

Cat #: E943JW

UPC: 034481062868

$ 3.88 EA
Company wide:
17 in stock
Documents & Guides
Flat Sealing Washer, 2 Inch, Neoprene, Black

Overview

Flat Sealing Washer, 2 Inch, Neoprene, Black
Also known as: 034481062868, E943JW, CARE943JW

Specifications

Material: Neoprene
Diameter: 2 in
Material: Neoprene
Diameter: 2 in