Flat Washer, Neoprene, 1"

Item #: 0014360

Cat #: E943FW

UPC: 034481062837

$ 1.38 EA
Company wide:
171 in stock
Documents & Guides
Neoprene Flat Sealing Washer, 1 Inch, QTY 100

Overview

Neoprene Flat Sealing Washer, 1 Inch, QTY 100
Also known as: 034481062837, E943FW, CARE943FW

Specifications

Diameter: 1 in
Material: Neoprene
Diameter: 1 in
Material: Neoprene