1
more

Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Non-Metallic
Item #: 0014338
Cat #: E381D-CAR
UPC: 034481132783
$ 29.61 EA
Company wide:
82
in stock
Documents & Guides
Weatherproof Box, 1-Gang, Non-Metallic, Type "T", (3) 1/2" Threaded Outlets (1 in each end, 1 in back). Cubic Inches: 18". Gray. Includes: Mounting Feet. For Use with Non-Metallic Wiring Systems Only.
Overview
Weatherproof Box, 1-Gang, Non-Metallic, Type "T", (3) 1/2" Threaded Outlets (1 in each end, 1 in back). Cubic Inches: 18". Gray. Includes: Mounting Feet. For Use with Non-Metallic Wiring Systems Only.
Single Gang Weatherproof T-Box, Length 4.56 Inches, Width 2.80 Inches, Depth 2 Inches, Cable Entry Size 1/2 Inch, Material PVC, Color Gray, Pack of 10
Also known as: 034481132783, E381D-CAR, CARE381DCAR, OPEN FACE KLIM-KLOP
Specifications
| Mounting: | Vertical |
| Color: | Gray |
| Gangs: | 1 |
| Material: | Non-Metallic |
| Cubic Inches: | 18 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 3 |
| Mounting: | Vertical |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |
| Number of Threaded Outlets: | 3 |
| Color: | Gray |
| Material: | Non-Metallic |
| Threaded Outlet Diameter: | 1/2 in |