
Weatherproof Box, Round, (5) 1/2" Outlets, 1.875" Deep, Non-Metallic
Item #: 0014337
Cat #: E365D-CAR
UPC: 034481132776
$ 29.30 EA
Company wide:
18
in stock
Documents & Guides
4" Round, Weatherproof Box, Non-Metallic, Type: "T" Box. (5) 1/2" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: Mounting Feet. For use with Non-Metallic Wiring Systems Only, Gray
Overview
4" Round, Weatherproof Box, Non-Metallic, Type: "T" Box. (5) 1/2" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: Mounting Feet. For use with Non-Metallic Wiring Systems Only, Gray
Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.
Also known as: 034481132776, E365D-CAR, CARE365DCAR
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 1 1/8 in |
| Material: | Non-Metallic |
| Diameter: | 4 in |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 5 |
| Mounting: | Vertical, Horizontal |
| Depth: | 1 1/8 in |
| Diameter: | 4 in |
| Number of Threaded Outlets: | 5 |
| Color: | Gray |
| Material: | Non-Metallic |
| Threaded Outlet Diameter: | 1/2 in |