18/2 VNTC

Item #: 0014333

Cat #: 1802SPOSVNTC

UPC:

Company wide:
0 in stock
Documents & Guides
1802SPOSVNTC: 18 AWG 2/PR INDIVIDUAL SHLD + OVERALL SHLD 600V VNTC

Overview

1802SPOSVNTC: 18 AWG 2/PR INDIVIDUAL SHLD + OVERALL SHLD 600V VNTC
Also known as: 1802SPOSVNTC, DWC1802SPOSVNTC

Specifications

Gauge: 18 AWG
Volts AC: 600
Conductors: 2 Pair
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2 Pair
Volts AC: 600
Shielding: Shielded