Enclosure Blank, Polycarbonate

Item #: 0014325

Cat #: CP300NB

UPC: 034481106302

$ 31.72 EA
Company wide:
29 in stock
Blank Cover, Non-Metallic, Pilot Device Enclosure, NEMA 4X, HxWxD: 9.38"x3.50"x3.38", Allows for (3) Device Holes

Overview

Blank Cover, Non-Metallic, Pilot Device Enclosure, NEMA 4X, HxWxD: 9.38"x3.50"x3.38", Allows for (3) Device Holes

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481106302, CP300NB, CARCP300NB

Specifications

Type: Blank, Enclosure
Color: Gray
Material: Thermoplastic
IP/NEMA Rating: NEMA 4X
Type: Blank, Enclosure
Material: Thermoplastic
Color: Gray
IP/NEMA Rating: NEMA 4X